Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAT-150 https://www.bdiexpress.com/medias/INDBUCHOSEXX-SAT-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MjB8aW1hZ2UvanBlZ3xhRE13TDJoa01DODVPREExTlRVNE16RTNNRGcyTDBsT1JFSlZRMGhQVTBWWVdGOVRRVlJmUWt4Vlh6TXdNSGd6TURBdWFuQm58NWY0N2IwM2IyZTEyYjJlMGExNDdlMjZiZWFhY2RhYzgwOTUzMWQ2YjY0NjdlY2VmY2NhNGE0ZmY0NzgzMjkwNw
17273677 Hoses 

BUCHANAN RUBBER BUCHANAN RUBBER

SAT-150

Description

SAT-150 PVC SUCTION HOSE ; 1-1/2" SATURN

Hose; Suction and Discharge; 1-1/2" Inside Diameter; 1.77" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 40 PSI - 2.8 Bar Operating Pressure

Part #

SAT-150

BDI #
17273677

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MIDLAND INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.15
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Construction Pump | Septic Tank and Marine Pump Out Service | Resistant to Some Chemical | Mild Acids and Alkalis
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Weight / LBS
0.32
Long Description
Hose; Suction and Discharge; 1-1/2" Inside Diameter; 1.77" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 40 PSI - 2.8 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.77 Inch | 44.958 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh