CONTINENTAL
CONTINENTAL
SR12-12X100CL 100R12/856 R12
CONTINENTAL CONTINENTAL
Description
SR12-12X100CL HYDRAULIC HOSE ; POR NON-RETURNABLE
Hydraulic Hose; 3/4" Inside Diameter; 1.21" Outside Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; Black; 4100 PSI | 282.7 Bar Operating Pressure
Part #
SR12-12X100CL 100R12/856 R12
BDI #
22082839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SR12-12X100CL-100R12-856-R12/p/22082839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.01
EAN
0037256056277
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polychloroprene
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
4100 PSI | 282.7 Bar
Typical Use
Construction Equipment | Mining | Industrial Market
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
4.7" Bend Radius | 4 Alternating Layer of Spiralled High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
81
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.21" Outside Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; Black; 4100 PSI | 282.7 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.21 Inch | 30.734 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh