CONTINENTAL
CONTINENTAL
SR14A-03
CONTINENTAL CONTINENTAL
Description
SR14A-03 HYDRAULIC HOSE ; 3/16IN ID X 25FT 300PSI
Hydraulic Hose; 3/16" Inside Diameter; 0.31" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; 3000 PSI | 206.8 Bar Operating Pressure
Part #
SR14A-03
BDI #
22544140
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SR14A-03/p/22544140
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Operating Temperature Range
-65 To 450 Deg F Continuous | -100 To 500 Deg F Intermittent
Operating Pressure
3000 PSI | 206.8 Bar
Typical Use
Truck | Bus | Industrial and Aerospace | Fleet Service
Price Unit
FT
Inch - Metric
Inch
Other Features
2" Bend Radius | Synthetic Fiber
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.06
Long Description
Hydraulic Hose; 3/16" Inside Diameter; 0.31" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; 3000 PSI | 206.8 Bar Operating Pressure
Outside Diameter
0.31 Inch | 7.874 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh