CONTINENTAL
CONTINENTAL
SR1SN-20X100 FT SAE 100R1AT/1SN
CONTINENTAL CONTINENTAL
Description
SR1SN-20X100 FT SAE 100R1AT/1SN ; HYD HOSE 100FT/REL 54781104000300
Hydraulic Hose; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 920 PSI | 63.4 Bar Operating Pressure
Part #
SR1SN-20X100 FT SAE 100R1AT/1SN
BDI #
22083125
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SR1SN-20X100-FT-SAE-100R1AT-1SN/p/22083125
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.459
EAN
0037256484506
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
920 PSI | 63.4 Bar
Typical Use
Mobile and Machine Tool | Agricultural
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
16.5" Bend Radius | 1 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
84
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 920 PSI | 63.4 Bar Operating Pressure
Outside Diameter
1.7 Inch | 43.18 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh