Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T140AK050X50 https://www.bdiexpress.com/medias/INDKURHOSEXX-T140AK-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcxNnxpbWFnZS9qcGVnfGFHVmxMMmcxTXk4eE1UQXdNelUyTlRVek9UTTFPQzlKVGtSTFZWSklUMU5GV0ZoZlZERTBNRUZMWDFsTVYxOHpNREI0TXpBd0xtcHdad3xlOGRkNzFlNWMxNjJjNmExYjljOTFjOTZjYmRlZWRmOTQwOTkwY2RlZmRjNmZkZTRkNjYwMWI4MjUxMzZiNDY4
24463363 Hoses 

KURIYAMA KURIYAMA

T140AK050X50

Description

T140AK050X50 AIR HOSE ; BRAIDED STEEL WIRE 1/2"X50'

Air Hose; 1/2" Inside Diameter; 0.87" Outside Diameter; SBR Inner Material; SBR Outer Material; Yellow; 600 PSI | 41.3 Bar Operating Pressure

Part #

T140AK050X50

BDI #
24463363

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.17
EAN
0082235313467
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
SBR
Outer Material
SBR
Color
Yellow
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
600 PSI | 41.3 Bar
Typical Use
Mining | Quarry | Construction and Industry
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2.5" Minimum Bend Radius | High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://kuriyama.com
Weight / LBS
14
Long Description
Air Hose; 1/2" Inside Diameter; 0.87" Outside Diameter; SBR Inner Material; SBR Outer Material; Yellow; 600 PSI | 41.3 Bar Operating Pressure
Outside Diameter
0.87 Inch | 22.098 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh