https://www.bdiexpress.com/medias/INDKURHOSEXX-T340AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc5OXxpbWFnZS9qcGVnfGFHUmlMMmhrWmk4eE1UQXdNelUyT0RJNU1UZzNNQzlKVGtSTFZWSklUMU5GV0ZoZlZETTBNRUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xhMDZmMzQ2ZGU0OTE2ZTljYmMxYWY4M2ZjNjVjMTExM2Y4YWFlZDYyMGM1OTM2ZDBmZTZjYzkzNTk4NDk4NTYx
https://www.bdiexpress.com/medias/INDKURHOSEXX-T340AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc5OXxpbWFnZS9qcGVnfGFHUmlMMmhrWmk4eE1UQXdNelUyT0RJNU1UZzNNQzlKVGtSTFZWSklUMU5GV0ZoZlZETTBNRUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3xhMDZmMzQ2ZGU0OTE2ZTljYmMxYWY4M2ZjNjVjMTExM2Y4YWFlZDYyMGM1OTM2ZDBmZTZjYzkzNTk4NDk4NTYx
KURIYAMA
KURIYAMA
T340AA300X50
KURIYAMA KURIYAMA
Description
T340AA300X50 STEAM HOSE ; BLK BRD EPDM 3"X50'
Steam Hose; 3" Inside Diameter; 3.7" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 270 PSI | 19 Bar Operating Pressure
Part #
T340AA300X50
BDI #
24463581
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T340AA300X50/p/24463581
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
1.13
EAN
0082235317977
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 410 Deg F
Operating Pressure
270 PSI | 19 Bar
Typical Use
Industrial Equipment at Refinery/Processing Plant and Shipyard
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
30" Minimum Bend Radius | 2 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://kuriyama.com
Weight / LBS
125
Long Description
Steam Hose; 3" Inside Diameter; 3.7" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 270 PSI | 19 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.7 Inch | 93.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


