Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T340AH075X200 https://www.bdiexpress.com/medias/INDKURHOSEXX-T340AH-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcwM3xpbWFnZS9qcGVnfGFEazVMMmhsTmk4eE1UQXdNelUyT0RRNE9EUTNPQzlKVGtSTFZWSklUMU5GV0ZoZlZETTBNRUZJWDFKRVh6TXdNSGd6TURBdWFuQm58ZjU1MGM4MzhiODk4NjgzYWM2ZGU1MjBjYTkyMWRlYzhkNzgyMWVhMzU1MzEyZDNkMGJkNTk2NGJiMWM4MWY4Mg
24463591 Hoses 

KURIYAMA KURIYAMA

T340AH075X200

Description

T340AH075X200 STEAM HOSE ; RED BRD EPDM 3/4"X200'

Steam Hose; 3/4" Inside Diameter; 1.22" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 270 PSI | 19 Bar Operating Pressure

Part #

T340AH075X200

BDI #
24463591

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.24
EAN
0082235316798
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 410 Deg F
Operating Pressure
270 PSI | 19 Bar
Typical Use
Industrial Equipment at Refinery/Processing Plant and Shipyard
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
7.5" Minimum Bend Radius | 2 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://kuriyama.com
Weight / LBS
104
Long Description
Steam Hose; 3/4" Inside Diameter; 1.22" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 270 PSI | 19 Bar Operating Pressure
Outside Diameter
1.22 Inch | 30.988 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh