Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T704HA500X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-T704HA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM5N3xpbWFnZS9qcGVnfGFHVTFMMmczWmk4eE1UQXdNelUzTlRZNU56UXpPQzlKVGtSTFZWSklUMU5GV0ZoZlZEY3dORWhCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wzY2YwYzc1NGVkYTFmZDNiYzgyNTE4ODM2NzJiNzViZWM4OGYwNDUxMDI3ZTQ2NzY3MDRmOGZiY2YwMmVjZTU5
24464030 Hoses 

KURIYAMA KURIYAMA

T704HA500X100

Description

T704HA500X100 INDUSTRL SEWER VACUUM HOSE ; 1/4" X 5" X100'

Vacuum Hose; 5" Inside Diameter; 6.22" Outside Diameter; Gum Rubber Inner Material; SBR | Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure

Part #

T704HA500X100

BDI #
24464030

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
1.95
EAN
0082235321349
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
Gum Rubber
Outer Material
SBR | Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial Vacuum Equipment | Vacuum Truck Industry | Mobile Drilling Rig
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
15" Minimum Bend Radius | High Tensile Textile Fabric with Embedded Steel Helical Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://kuriyama.com
Weight / LBS
431
Long Description
Vacuum Hose; 5" Inside Diameter; 6.22" Outside Diameter; Gum Rubber Inner Material; SBR | Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
6.22 Inch | 157.988 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh