

KURIYAMA
KURIYAMA
T758AA125X100
KURIYAMA KURIYAMA
Description
T758AA125X100 GROUT/CONCRETE HOSE ; BLACK 1-1/4"X100'
Material Handling Hose; 1-1/4" Inside Diameter; 1.93" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 800 PSI | 55.2 Bar Operating Pressure
Part #
T758AA125X100
BDI #
24464134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T758AA125X100/p/24464134
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.39
EAN
0082235302868
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
SBR | Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
800 PSI | 55.2 Bar
Typical Use
Pumping Plaster/Grout and Wet Cement to Construction Placement Site
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Spiraled High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
85
Long Description
Material Handling Hose; 1-1/4" Inside Diameter; 1.93" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 800 PSI | 55.2 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.93 Inch | 49.022 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh