KURIYAMA
KURIYAMA
TR1-300X50
KURIYAMA KURIYAMA
Description
TR1-300X50 MATERIAL HANDLING HOSE ; 3.56" ODX50' BLACK SBR
Material Handling Hose; 3" Inside Diameter; 3.56" Outside Diameter; SBR Inner Material; Black; 28 PSI | 2 Bar Operating Pressure
Part #
TR1-300X50
BDI #
24479009
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TR1-300X50/p/24479009
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
22.68
EAN
0082235313902
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
SBR
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
28 PSI | 2 Bar
Typical Use
Industrial Vacuum Equipment | Milling Machine Scrap Recovery | Shot Blast Recovery | Slurry Handling | Grain Handling
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2.5" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
45
Long Description
Material Handling Hose; 3" Inside Diameter; 3.56" Outside Diameter; SBR Inner Material; Black; 28 PSI | 2 Bar Operating Pressure
Outside Diameter
3.56 Inch | 90.424 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh