Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TV202X60 https://www.bdiexpress.com/medias/INDKURHOSEXX-TV-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE3OHxpbWFnZS9qcGVnfGFESm1MMmhqTUM4eE1UQXdNell5T1RZd01EYzVPQzlKVGtSTFZWSklUMU5GV0ZoZlZGWmZRMHhTWHpNd01IZ3pNREF1YW5CbnxmNDZiZGEzOTc2ODUyMTRjMWY0Njg1MDlkMDBkN2MwZDBlN2RkMDI0MWQ3MmVjZGRkYzJkNjRjYjBiNzU1ZTIw
24464530 Hoses 

KURIYAMA KURIYAMA

TV202X60

Description

TV202X60 VAPOR RECOVERY HOSE ; TIGERVAPOR 2.02"X60' THERMOPLASTIC

Vapor Hose; 2.02" Inside Diameter; 2.46" Outside Diameter; Polyurethane Inner Material; Clear; 17 PSI | 1.2 Bar Operating Pressure

Part #

TV202X60

BDI #
24464530

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.23
EAN
0082235313800
Product Group - BDI
F02192
Type of Hose
Vapor
Inner Material
Polyurethane
Color
Clear
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
17 PSI | 1.2 Bar
Typical Use
Tank Truck Vapor Recovery
Price Unit
FT
Package Quantity
60FT
Order in Multiples of
60FT
Minimum Order Quantity
60 FEET
Inch - Metric
Inch
Other Features
Rigid Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vapor
Manufacturer URL
https://kuriyama.com
Weight / LBS
30.6
Long Description
Vapor Hose; 2.02" Inside Diameter; 2.46" Outside Diameter; Polyurethane Inner Material; Clear; 17 PSI | 1.2 Bar Operating Pressure
Inside Diameter
2.02 Inch | 51.308 Millimeter
Outside Diameter
2.46 Inch | 62.484 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh