KURIYAMA
KURIYAMA
TV202X80
KURIYAMA KURIYAMA
Description
TFC TIGERVAPOR HOSE 2.02"X80 ; MTO
Vapor Hose; 2.02" Inside Diameter; 2.46" Outside Diameter; Polyurethane Inner Material; Clear; 17 PSI | 1.2 Bar Operating Pressure
Part #
TV202X80
BDI #
24866452
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TV202X80/p/24866452
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0082235316455
Product Group - BDI
F02192
Type of Hose
Vapor
Inner Material
Polyurethane
Color
Clear
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
17 PSI | 1.2 Bar
Typical Use
Tank Truck Vapor Recovery
Price Unit
FT
Package Quantity
80FT
Order in Multiples of
80FT
Minimum Order Quantity
80 FEET
Inch - Metric
Inch
Other Features
Rigid Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vapor
Manufacturer URL
https://kuriyama.com
Weight / LBS
40.8
Long Description
Vapor Hose; 2.02" Inside Diameter; 2.46" Outside Diameter; Polyurethane Inner Material; Clear; 17 PSI | 1.2 Bar Operating Pressure
Outside Diameter
2.46 Inch | 62.484 Millimeter
Inside Diameter
2.02 Inch | 51.308 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh