Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UF1-250X50 https://www.bdiexpress.com/medias/INDKURHOSEXX-UF1-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc0NnxpbWFnZS9qcGVnfGFESm1MMmcwWVM4eE1UQXdNelU0TmpVM05qUXhOQzlKVGtSTFZWSklUMU5GV0ZoZlZVWXhYMEpNUzE4ek1EQjRNekF3TG1wd1p3fGJiN2YzMDQxZjdhZDM4NDcyN2VkOGQ1ZmQ5MzdjODczMjVhZDJmOGY3NThlMGZjNDEzNmYwODU1NGMwOTk2MTY
22523012 Hoses 

KURIYAMA KURIYAMA

UF1-250X50

Description

UF1-250X50 MATERIAL HANDLING HOSE ; 2-1/2"X3.07" ODX50'

Material Handling Hose; 2-1/2" Inside Diameter; 3.07" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Black; 40 PSI | 2.8 Bar Operating Pressure

Part #

UF1-250X50

BDI #
22523012

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
18.14
EAN
0082235302031
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
PVC
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Agricultural Dry Fertilizer | Air Seeder Line | Fly Ash Collection | Industrial Vacuum Equipment | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
3" Minimum Bend Radius | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
40
Long Description
Material Handling Hose; 2-1/2" Inside Diameter; 3.07" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Black; 40 PSI | 2.8 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.07 Inch | 77.978 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh