KURIYAMA
KURIYAMA
VFL300X50
KURIYAMA KURIYAMA
Description
VFL300X50 WATER DISCHARGE HOSE ; VF LITE BLUE 3"X50'
Water Discharge Hose; 3.071" Inside Diameter; 3.181" Outside Diameter; PVC Inner Material; Blue; 60 PSI | 4.1 Bar Operating Pressure
Part #
VFL300X50
BDI #
24464801
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/VFL300X50/p/24464801
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.14
EAN
0082235314595
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
PVC
Color
Blue
Operating Temperature Range
-10 To 140 Deg F
Operating Pressure
60 PSI | 4.1 Bar
Typical Use
Agriculture | Construction
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
0.055" Wall Thickness
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
15
Long Description
Water Discharge Hose; 3.071" Inside Diameter; 3.181" Outside Diameter; PVC Inner Material; Blue; 60 PSI | 4.1 Bar Operating Pressure
Outside Diameter
3.181 Inch | 80.797 Millimeter
Inside Diameter
3.071 Inch | 78.003 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh