KURIYAMA
KURIYAMA
W125X100
KURIYAMA KURIYAMA
Description
W125X100 SUCTION HOSE ; TIGERFLEX LIQUID 1-1/4"X100' PVC
Liquid Suction Hose; 1-1/4" Inside Diameter; 1.6" Outside Diameter; PVC Inner Material; Clear; 50 PSI | 3 Bar Operating Pressure
Part #
W125X100
BDI #
24464947
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/W125X100/p/24464947
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.13
EAN
0082235301433
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Slurry Handling | Pump Rental and Construction Watering | Fish Suction | Pump Trash
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
2" Minimum Bend Radius | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Liquid Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
28
Long Description
Liquid Suction Hose; 1-1/4" Inside Diameter; 1.6" Outside Diameter; PVC Inner Material; Clear; 50 PSI | 3 Bar Operating Pressure
Outside Diameter
1.6 Inch | 40.64 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh