HANSA FLEX
HANSA FLEX
WAS10-3.5STRAHL
HANSA FLEX HANSA FLEX
Description
HANSA FLEX WAS10-3.5STRAHL
Water Hose; 5/8" Inside Diameter; 0.669" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black
Part #
WAS10-3.5STRAHL
BDI #
20100901
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/WAS10-3-5STRAHL/p/20100901
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.001
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 392 Deg F
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
Synthetic Threads
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://hansa-flex.in
Long Description
Water Hose; 5/8" Inside Diameter; 0.669" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black
Outside Diameter
0.669 Inch | 16.993 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh