KURIYAMA
KURIYAMA
WE250X100
KURIYAMA KURIYAMA
Description
WE250X100 MATERIAL HANDLING HOSE ; 3.07" OD CLR PVC
Material Handling Hose; 2-1/2" Inside Diameter; 3.07" Outside Diameter; PVC Inner Material; Clear; 40 PSI | 2.8 Bar Operating Pressure
Part #
WE250X100
BDI #
24481891
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/WE250X100/p/24481891
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
40.37
EAN
0082235301629
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Food Grade | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
5" Minimum Bend Radius | With Grounding Wire
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
89
Long Description
Material Handling Hose; 2-1/2" Inside Diameter; 3.07" Outside Diameter; PVC Inner Material; Clear; 40 PSI | 2.8 Bar Operating Pressure
Outside Diameter
3.07 Inch | 77.978 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh