KURIYAMA
KURIYAMA
WT57MX50
KURIYAMA KURIYAMA
Description
WT57MX50 MATERIAL HANDLING HOSE ; 2.68" ODX50' CLR PVC
Material Handling Hose; 2.24" Inside Diameter; 2.68" Outside Diameter; PVC Inner Material; Clear; 40 PSI | 2.8 Bar Operating Pressure
Part #
WT57MX50
BDI #
21443660
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/WT57MX50/p/21443660
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
14.06
EAN
0082235301587
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Food Grade | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
4.5" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
32
Long Description
Material Handling Hose; 2.24" Inside Diameter; 2.68" Outside Diameter; PVC Inner Material; Clear; 40 PSI | 2.8 Bar Operating Pressure
Outside Diameter
2.68 Inch | 68.072 Millimeter
Inside Diameter
2.24 Inch | 56.896 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh