Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XCP5S-08X100CL https://www.bdiexpress.com/medias/INDCTHHYDHSE-21529641-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIyMzB8aW1hZ2UvanBlZ3xhRFZtTDJnM01DODVNamd6TURNM01UWTNOalEyTG1wd1p3fDViZGYyYzliZmUxNWNmMDU1M2Y4NDdhZGZkNDY2YWZjM2RjNjFiOTcwOTU3NmQyMWQ2ZTMxYjE3MTMzODc1Mzc
21529641 Hoses 

CONTINENTAL CONTINENTAL

XCP5S-08X100CL

Description

XCP5S-08INX100FT CL HYDRAULIC HOSE

Hose; Hydraulic; 1/2" Inside Diameter; 0.97" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5100 PSI - 350 Bar Operating Pressure

Part #

20879435

BDI #
21529641

Details

24.04 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 24.04 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.177
EAN
0037256536489
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5100 PSI | 350 Bar
Typical Use
Very High Pressure Hydraulic
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
20400 PSI | 1400 Bar Burst Pressure | 4 Constant Pressure Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
58
Long Description
Hose; Hydraulic; 1/2" Inside Diameter; 0.97" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5100 PSI - 350 Bar Operating Pressure
Outside Diameter
0.97 Inch | 24.638 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh