CONTINENTAL
CONTINENTAL
XR16SC-04x50BX EXT LIFE 100R16/857 2SC
CONTINENTAL CONTINENTAL
Description
XR16SC-04INX50 HYDRAULIC HOSE ; SBR X-LIFE 50FT/BOX
Hydraulic Hose; 1/4" Inside Diameter; 0.54" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 5800 PSI | 399.9 Bar Operating Pressure
Part #
XR16SC-04x50BX EXT LIFE 100R16/857 2SC
BDI #
22082991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XR16SC-04x50BX-EXT-LIFE-100R16-857-2SC/p/22082991
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.138
EAN
0037256113307
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5800 PSI | 399.9 Bar
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
2" Bend Radius | 2 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
9
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.54" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 5800 PSI | 399.9 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.54 Inch | 13.716 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh