CONTINENTAL
CONTINENTAL
XR16SC-16X200CL 100R16SC 1IN
CONTINENTAL CONTINENTAL
Description
XR16SC-16X200CL 100R16SC 1IN HOSE ; NON-RETURNABLE 200FT/COIL
Hydraulic Hose; 1" Inside Diameter; 1.4" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 3000 PSI | 206.8 Bar Operating Pressure
Part #
XR16SC-16X200CL 100R16SC 1IN
BDI #
26934162
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XR16SC-16X200CL-100R16SC-1IN/p/26934162
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.345
EAN
0037256705717
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3000 PSI | 206.8 Bar
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
6" Bend Radius | 2 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
166
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.4" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 3000 PSI | 206.8 Bar Operating Pressure
Outside Diameter
1.4 Inch | 35.56 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh