Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PFD108 https://www.bdiexpress.com/medias/INDDVCASSYXX-TBG-PU-BOR-PFD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUyNXxpbWFnZS9qcGVnfGFHVm1MMmhpWWk4eE1EYzJOalkyT0RBek9ERTNOQzlKVGtSRVZrTkJVMU5aV0ZoZlZFSkhYMUJWWDBKUFVsOVFSa1JmTXpBd2VETXdNQzVxY0djfDhiNzg0NmI4OTRmODhiMzM4MzE1ZWY2ZjI3ZDRkYzlkNTE2NzVmYzdiOGE0OGM2YWMxODlmOTc3ZmJiZWVjYjI
19328383 Tubing Assemblies 

DIXON VALVE DIXON VALVE

PFD108

Description

PFD108

1/2" Inside Diameter; 10FT Length; Whip; Bright Orange; 1/2" MSNPT Both Ends; 200 PSI - 14 Bar Operating Pressure

Part #

PFD108

BDI #
19328383

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.844
Product Group - BDI
F02192
Product Name
Tubing Assembly
Length - Feet
10
Length - Meter
3.048
Type of Tube
Whip
Material
Polyurethane
Color
Bright Orange
Fittings Used on Ends
1/2" MSNPT Both Ends
Operating Pressure
200 PSI | 14 Bar
Typical Use
Chipping Hammer | Jack Hammer | Rock Drill | Large Pneumatic Tool
Inch - Metric
Inch
Category - BDI
Tubing Assembly
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
1.86
Long Description
1/2" Inside Diameter; 10FT Length; Whip; Bright Orange; 1/2" MSNPT Both Ends; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh