https://www.bdiexpress.com/medias/MFRDVCXXXXXX-PND-PU1425-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwOHxpbWFnZS9qcGVnfGFEVmhMMmcyTnk4eE1EazNOVEl5TWprNE9EZ3pNQzlOUmxKRVZrTllXRmhZV0ZoZlVFNUVYMUJWTVRReU5WOHpNREI0TXpBd0xtcHdad3wwOGYxMDZjMmY3NWU0MDM3YzIxOTRkODZmYmNhN2QzMjk0MTkyZjk0MTM4MTQ5ZWRmODg1YzQ3NDljMGFkMmE2
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-PND-PU1425-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwOHxpbWFnZS9qcGVnfGFEVmhMMmcyTnk4eE1EazNOVEl5TWprNE9EZ3pNQzlOUmxKRVZrTllXRmhZV0ZoZlVFNUVYMUJWTVRReU5WOHpNREI0TXpBd0xtcHdad3wwOGYxMDZjMmY3NWU0MDM3YzIxOTRkODZmYmNhN2QzMjk0MTkyZjk0MTM4MTQ5ZWRmODg1YzQ3NDljMGFkMmE2
DIXON VALVE
DIXON VALVE
PU1215
DIXON VALVE DIXON VALVE
Description
PU1215 AIR HOSE ; 1/2" BLUE 15' LONG
1/2" Inside Diameter; 15FT Length; Recoil; Blue; 1/2" MSNPT Both Ends; 125 PSI - 9 Bar Operating Pressure
Part #
PU1215
BDI #
19328636
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubing-Assemblies/PU1215/p/19328636
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
1.212
Product Group - BDI
F02192
Product Name
Tubing Assembly
Length - Feet
15
Length - Meter
4.572
Type of Tube
Recoil
Material
Polyurethane
Color
Blue
Fittings Used on Ends
1/2" MSNPT Both Ends
Operating Pressure
125 PSI | 9 Bar
Inch - Metric
Inch
Other Features
Coil Type | Self Storing
Category - BDI
Tubing Assembly
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
2.67
Long Description
1/2" Inside Diameter; 15FT Length; Recoil; Blue; 1/2" MSNPT Both Ends; 125 PSI - 9 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

