LEGRIS
LEGRIS
1025P08 05
LEGRIS LEGRIS
Description
1025P08 05 NYLON TUBING
Tubing; Single; 6MM Inside Diameter; 8MM Outside Diameter; Nylon; Yellow; 725 PSI - 50 Bar Operating Pressure
Part #
1025P08 05
BDI #
19289791
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1025P08-05/p/19289791
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.58
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Yellow
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
725 PSI | 50 Bar
Typical Use
Air | Industrial | Motion Control | Packaging | Robotic | Tooling
Price Unit
M
Package Quantity
25M
Order in Multiples of
25M
Minimum Order Quantity
25 METER
Inch - Metric
Metric
Other Features
Abrasion - Chemical - Humidity Resistant | Semi Rigid | Bending Radius 25 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Weight / LBS
1.27868
Long Description
Tubing; Single; 6MM Inside Diameter; 8MM Outside Diameter; Nylon; Yellow; 725 PSI - 50 Bar Operating Pressure
Outside Diameter
0.315 Inch | 8 Millimeter
Inside Diameter
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh