LEGRIS
LEGRIS
1094U56 13
LEGRIS LEGRIS
Description
1094U56 13 TUBING
Tubing; Single; 0.16" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Crystal Red; 148 PSI - 10 Bar Operating Pressure
Part #
1094U56 13
BDI #
19290071
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1094U56-13/p/19290071
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.84
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Crystal Red
Operating Temperature Range
-40 To 165 Deg F
Operating Pressure
148 PSI | 10 Bar
Typical Use
Automation | Pneumatic | Signal Line
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Chemical - Humidity Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Weight / LBS
1.84086
Long Description
Tubing; Single; 0.16" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Crystal Red; 148 PSI - 10 Bar Operating Pressure
Inside Diameter
0.16 Inch | 4.064 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh