LEGRIS
LEGRIS
1100U08 06
LEGRIS LEGRIS
Description
OBS USE 23285893 - NOT AVAILABLE IN CA
Tubing; Single; 5.5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Gray; 175 PSI - 12 Bar Operating Pressure
Part #
1100U08 06
BDI #
19290321
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1100U08-06/p/19290321
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
3.36
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Gray
Operating Temperature Range
5 To 158 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Automation | Automobile | Cabling | Food and Beverage | Pneumatic | Rapid Cycle | Robotic
Price Unit
PACK
Package Quantity
100M
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 100 METER
Inch - Metric
Metric
Other Features
Bending Radius 20 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 5.5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Gray; 175 PSI - 12 Bar Operating Pressure
Outside Diameter
0.315 Inch | 8 Millimeter
Inside Diameter
0.217 Inch | 5.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh