

GATES
GATES
27042
GATES GATES
Description
5/32X50' WW VACUUM TUBING ; HOSE
Tubing; Single; 5/32" Inside Diameter; 5/16" Outside Diameter; Rubber; Black; 15 PSI - 1 Bar Operating Pressure
Part #
27042
BDI #
20891782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/27042/p/20891782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
1.02
EAN
0072053005950
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
15 PSI | 1 Bar
Typical Use
Marine | Vacuum | Windshield Washer
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
Heat Resistant | Bend Radius 1.5 Inch
Category - BDI
Tubing
Harmonized Tariff Code
4009.11.00.00
Manufacturer Item Number
40404104
Weight / LBS
2.24
Long Description
Tubing; Single; 5/32" Inside Diameter; 5/16" Outside Diameter; Rubber; Black; 15 PSI - 1 Bar Operating Pressure
Inside Diameter
0.156 Inch | 3.962 Millimeter
Outside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh