

KURIYAMA
KURIYAMA
2840-04X300
KURIYAMA KURIYAMA
Description
2840-04X300 TUBING ; 1/4" OD X 300' L POLYURETHANE
Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Polyurethane; Blue Tint
Part #
2840-04X300
BDI #
24450198
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/2840-04X300/p/24450198
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
4.31
EAN
0082235309600
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Blue Tint
Operating Temperature Range
-40 To 80 Deg C
Operating Pressure
125 PSI | 8.6 BAR
Typical Use
Feed and Return Lines | Abrasive Slurry Transfer | Granular Transfer Lines | Robotics Control Lines | Insulating Sleeves | Lubrication Lines | Metering Pumps
Price Unit
BOX
Package Quantity
300FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 300 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://kuriyama.com
Weight / LBS
9.5
Long Description
Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Polyurethane; Blue Tint
Outside Diameter
0.375 Inch | 9.525 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh