

PARKER
PARKER
62550
PARKER PARKER
Description
62550 TUBING ; POR 5/16 OD X .062 NAT P.E. 100FT/REL
Tubing; Single; 0.19" Inside Diameter; 5/16" Outside Diameter; Polyethylene; Clear
Part #
62550
BDI #
26871609
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/62550/p/26871609
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Clear
Operating Temperature Range
-73 To 66 Deg C
Operating Pressure
193 PSI | 13.3 BAR
Typical Use
Low Pressure Pneumatics | Potable Water Feed/Drains | Pneumatic or Signal Lines | Liquid/Air Transfer
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
0.062" Wall Thickness | 5/8" Bend Radius
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyethylene
Manufacturer URL
https://www.parker.com
Weight / LBS
2.02
Long Description
Tubing; Single; 0.19" Inside Diameter; 5/16" Outside Diameter; Polyethylene; Clear
Inside Diameter
0.19 Inch | 4.826 Millimeter
Outside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh