

PARKER
PARKER
73181
PARKER PARKER
Description
73181 TUBING ; POR 14MMODX9.5MMID P-U-BLACK 100FT/REL
Tubing; Single; 9.5MM Inside Diameter; 14MM Outside Diameter; Polyurethane; Black
Part #
73181
BDI #
26985680
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/73181/p/26985680
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Black
Operating Temperature Range
-40 To 74 Deg C
Operating Pressure
120 PSI | 8.3 BAR
Typical Use
Water and Pneumatic Lines | Spot Welders | Machines | Tools | Pneumatic Plumbing | Pick and Place Automation
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Metric
Other Features
2.25MM Wall Thickness | 45MM Bend Radius
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.parker.com
Weight / LBS
6.46
Long Description
Tubing; Single; 9.5MM Inside Diameter; 14MM Outside Diameter; Polyurethane; Black
Outside Diameter
0.551 Inch | 14 Millimeter
Inside Diameter
0.374 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh