KURIYAMA
KURIYAMA
K010-0306X100
KURIYAMA KURIYAMA
Description
K010-0306X100 TUBING ; 3/16"X3/8"X3/32" CLR PVC
Tubing; Single; 3/16" Inside Diameter; 3/8" Outside Diameter; PVC; Crystal Clear; 60 PSI - 4 Bar Operating Pressure
Part #
K010-0306X100
BDI #
21443401
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/K010-0306X100/p/21443401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
0.02
EAN
0822353037461
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
60 PSI | 4 Bar
Typical Use
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Self Extinguishing | Shore A 73 Hardness
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Manufacturer Item Number
K010-0306X100
Weight / LBS
4.5
Long Description
Tubing; Single; 3/16" Inside Diameter; 3/8" Outside Diameter; PVC; Crystal Clear; 60 PSI - 4 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh