SMC
SMC
TCU0604Y-2-27-X6
SMC SMC
Description
TCU0604Y-2-27-X6
Bonded Tubing; 2 Bonded; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Yellow; 115 PSI - 8 Bar Operating Pressure
Part #
TCU0604Y-2-27-X6
BDI #
18612262
Details
5300.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TCU0604Y-2-27-X6/p/18612262
Your Price
RSD 5,300.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.152
Product Group - BDI
F02192
Product Name
Bonded Tubing
Number of Tubes
2 Bonded
Material
Polyurethane
Color
Yellow
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
Pneumatic | Robotic
Price Unit
M
Package Quantity
0.324M
Order in Multiples of
0.324M
Minimum Order Quantity
0.324 METER
Inch - Metric
Metric
Other Features
Coil Type | Shore A 95 Hardness | Coil Diameter 24 MM | Maximum Operating Length 1431.2 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Bonded Tubing; 2 Bonded; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Yellow; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.157 Inch | 4 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh