Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TCU0604Y-3-17-X6 https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-Y-3-TCU-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc4OHxpbWFnZS9qcGVnfGFESTRMMmd5Wmk4eE1EYzNNRFF4TmpNd05ERTFPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZXVjh6WDFSRFZWOHpNREI0TXpBd0xtcHdad3w4MWRlZDk3NTI5MzA0NmJjNWQ0NjNhMTQ0YmUyMTZiNWI3YjFiZjQ2OTQ1NmFmZGQ5Yzc0NDRhNTFmYzI2NDA1
18612263 Tubings 

SMC SMC

TCU0604Y-3-17-X6

Description

TCU0604Y-3-17-X6

Bonded Tubing; 3 Bonded; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Yellow; 115 PSI - 8 Bar Operating Pressure

Part #

TCU0604Y-3-17-X6

BDI #
18612263

Details

6030.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 6,030.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.2
Product Group - BDI
F02192
Product Name
Bonded Tubing
Number of Tubes
3 Bonded
Material
Polyurethane
Color
Yellow
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
Pneumatic | Robotic
Price Unit
M
Package Quantity
0.306M
Order in Multiples of
0.306M
Minimum Order Quantity
0.306 METER
Inch - Metric
Metric
Other Features
Coil Type | Shore A 95 Hardness | Coil Diameter 24 MM | Maximum Operating Length 965 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
0.44092
Long Description
Bonded Tubing; 3 Bonded; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Yellow; 115 PSI - 8 Bar Operating Pressure
Outside Diameter
0.236 Inch | 6 Millimeter
Inside Diameter
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh