

SMC
SMC
TIA05W-100-X3
SMC SMC
Description
TIA05W-100-X3 NYLON TUBING
Tubing; Single; 0.137" Inside Diameter; 3/16" Outside Diameter; Nylon; White
Part #
TIA05W-100-X3
BDI #
23935369
Details
113.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIA05W-100-X3/p/23935369
Your Price
$ 113.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
White
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
220 PSI | 15 BAR
Price Unit
REEL
Package Quantity
100M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 METER
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 0.137" Inside Diameter; 3/16" Outside Diameter; Nylon; White
Outside Diameter
0.188 Inch | 4.775 Millimeter
Inside Diameter
0.137 Inch | 3.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh