Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TIL05-16 https://www.bdiexpress.com/medias/INDSMCTBGXXX-PFA-TRANS-TH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzMnxpbWFnZS9qcGVnfGFHSXhMMmd3WWk4eE1EazRORE00TXpVM09ERTBNaTlKVGtSVFRVTlVRa2RZV0ZoZlVFWkJYMVJTUVU1VFgxUklYek13TUhnek1EQXVhbkJufDRhOGM4YjAzNjU0ZjRlMDgxOWY2YjdkZjU0ZGJjMGU0NjQxMGJjOTFmMzIxODgyOTU3ZTNhOTUxYjM1OTk2Njc
17954878 Tubings 

SMC SMC

TIL05-16

Description

TIL05-16

Tubing; Single; 1/8" Inside Diameter; 3/16" Outside Diameter; Fluoropolymer; Clear; 145 PSI - 10 Bar Operating Pressure

Part #

TIL05-16

BDI #
17954878

Details

15570.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 15,570.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.467
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Clear
Operating Temperature Range
0 To 500 Deg F
Operating Pressure
145 PSI | 10 Bar
Price Unit
ROLL
Package Quantity
50FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 50 FEET
Inch - Metric
Inch
Other Features
Minimum Bending Radius 20 MM | Chemical - Heat Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
1.02883
Long Description
Tubing; Single; 1/8" Inside Diameter; 3/16" Outside Diameter; Fluoropolymer; Clear; 145 PSI - 10 Bar Operating Pressure
Outside Diameter
0.188 Inch | 4.775 Millimeter
Inside Diameter
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh