

SMC
SMC
TPH0425W-20
SMC SMC
Description
TPH0425W-20
Tubing; Single; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyolefin; White; 145 PSI - 10 Bar Operating Pressure
Part #
TPH0425W-20
BDI #
18612711
Details
4320.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TPH0425W-20/p/18612711
Your Price
RSD 4,320.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.338
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyolefin
Color
White
Operating Temperature Range
Air -4 To 176 Deg F | Water 41 To 176 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Blow-Off and Washing Line
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Shore D 59 Hardness | Minimum Bending Radius 15 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyolefin; White; 145 PSI - 10 Bar Operating Pressure
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh