Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LS104 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-LS48-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyMnxpbWFnZS9qcGVnfGFHRXpMMmd5Tnk4eE1EazNOVEU0TnpjNU5UazVPQzlOUmxKRVZrTllXRmhZV0ZoZlRGTTBPRjh6TURCNE16QXdMbXB3Wnd8MTljMjgyNjlhYzg3ODE4OGVmMWQ2MGY0ZjY4MDI3ZDgyYzNkYWE2YjA2N2FhZjBiY2YzNjM5NTg0ZGIyNDc2Yg
17285947 Fluid Power 

DIXON VALVE DIXON VALVE

LS104

Description

LS104 WORM GEAR CLAMP ; 1/2" BAND W 2-7/8" TO 7" HOSE OD 10/BOX

Gear Clamp; Steel Screw Material; 2-7/8" To 7" Hose OD; 201 Stainless Steel Material; Style LS; 50 In-Lbs Torque; 1/2" Width

Part #

LS104

BDI #
17285947

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.041
Product Group - BDI
F02234
Noun
Clamp
Keyword String
Gear
Manufacturer URL
https://dixonvalve.com
Product Detail
Gear Clamp
Product Specification
Steel Screw Material; 2-7/8" To 7" Hose OD; 201 Stainless Steel Material; Style LS; 50 In-Lbs Torque; 1/2" Width
Long Description
Gear Clamp; Steel Screw Material; 2-7/8" To 7" Hose OD; 201 Stainless Steel Material; Style LS; 50 In-Lbs Torque; 1/2" Width