![ND 3-105.60](/medias/INDXXXXXXXXX-25098605-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5OHxpbWFnZS9qcGVnfGFEbGtMMmcxTmk4eE1ESTVNelE1TURrME1UazRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGcyTURWZk16QXdlRE13TUM1cWNHY3wzMTkxMDE2YmM4MGRmOGVjNzYyYjNlNDdkNjBhOGM1ZDJlYjA3ZGFjNmYzNWJkNjJmNjljNTZlMjZjYzgzOWJj)
![ND 3-105.60](/medias/INDXXXXXXXXX-25098605-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5OHxpbWFnZS9qcGVnfGFEbGtMMmcxTmk4eE1ESTVNelE1TURrME1UazRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGcyTURWZk16QXdlRE13TUM1cWNHY3wzMTkxMDE2YmM4MGRmOGVjNzYyYjNlNDdkNjBhOGM1ZDJlYjA3ZGFjNmYzNWJkNjJmNjljNTZlMjZjYzgzOWJj)
SCHNEEBERGER
SCHNEEBERGER
ND 3-105.60
SCHNEEBERGER SCHNEEBERGER
Description
SCHNEEBERGER ND 3-105.60
Micro Frictionless Table; 105MM Length; 40MM Width; 16MM Height; Steel; 30MM Rail Width
Part #
ND 3-105.60
BDI #
25114625
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/ND-3-105-60/p/25114625
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
0.3
Product Group - BDI
L00124
Harmonized Tariff Code
8412.39.00.80
Noun
Table
Keyword String
Micro Frictionless
Manufacturer URL
https://www.schneeberger.com
Weight / LBS
1.03617
Product Detail
Micro Frictionless Table
Product Specification
105MM Length; 40MM Width; 16MM Height; Steel; 30MM Rail Width
Long Description
Micro Frictionless Table; 105MM Length; 40MM Width; 16MM Height; Steel; 30MM Rail Width