Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

OLF-2 SYSTEM 1PH https://www.bdiexpress.com/medias/INDDODOLFXXX-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyOXxpbWFnZS9qcGVnfGFHTTNMMmd3TXk4eE1EZzFOakUxT1RFeE56TTBNaTlKVGtSRVQwUlBURVpZV0ZoZk16QXdlRE13TUM1cWNHY3w0YmRkMTRhOWExZmE5ZWExZmIwMTI1OWQ4MzA5OTMwOGIxZjZmNThmZDU5MWZhNjNjZmE5NWVmZTRlMTAwM2Yy
19376422 Fluid Power 

DODGE DODGE

OLF-2 SYSTEM 1PH

Description

OLF-2 SYSTEM 1PH OFFLINE FILTER SYSTEM ; OLF-2 1PH

Oil Level and Filtration System; 115/230VAC Voltage; 1 Phase; 2 GPM; 1" NPT; Oil Level/Temperature Gauge

Part #

OLF-2 SYSTEM 1PH

BDI #
19376422

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
34.014
EAN
0782475360116
Product Group - BDI
M06288
Noun
System
Keyword String
Oil Level and Filtration
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
75
Product Detail
Oil Level and Filtration System
Product Specification
115/230VAC Voltage; 1 Phase; 2 GPM; 1" NPT; Oil Level/Temperature Gauge
Long Description
Oil Level and Filtration System; 115/230VAC Voltage; 1 Phase; 2 GPM; 1" NPT; Oil Level/Temperature Gauge