https://www.bdiexpress.com/medias/INDORSMAR023-068-PA71A1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzV8aW1hZ2UvanBlZ3xhRFZsTDJnMVpTOHhNRFEzTlRZMk9ESTNOVEl6TUM5SlRrUlBVbE5OUVZJd01qTmZNRFk0WDFCQk56RkJNVjh6TURCNE16QXdMbXB3Wnd8NTlmMDIyZDUyYzk5ZGY2NTk1Y2ZiM2UxNTg5YmVhM2Y0OGYzODFmNTFiYzg1ZDJmYzI0MGY4ZDdiODlmOWU1MA
https://www.bdiexpress.com/medias/INDORSMAR023-068-PA71A1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzV8aW1hZ2UvanBlZ3xhRFZsTDJnMVpTOHhNRFEzTlRZMk9ESTNOVEl6TUM5SlRrUlBVbE5OUVZJd01qTmZNRFk0WDFCQk56RkJNVjh6TURCNE16QXdMbXB3Wnd8NTlmMDIyZDUyYzk5ZGY2NTk1Y2ZiM2UxNTg5YmVhM2Y0OGYzODFmNTFiYzg1ZDJmYzI0MGY4ZDdiODlmOWU1MA
22517369
Fluid Power
HONEYWELL SAFETY
HONEYWELL SAFETY
PA71A1
HONEYWELL SAFETY HONEYWELL SAFETY
Description
PA71A1 CARTRIDGE COVER
Filter Cover; Gray Color; 10" Nominal Length; Plastic Material; 1 EA Quantity; Small Size Group; Filter Cover Type; Used With PA700 Series
Part #
PA71A1
BDI #
22517369
Details
18.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/PA71A1/p/22517369
Your Price
$ 18.35 / each
$ 18.90 / each BDIExpress
$ 18.90 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.136
EAN
0883940320892
Product Group - BDI
M02234
Noun
Cover
Keyword String
Filter
Manufacturer URL
https://safety.honeywell.com
Product Detail
Filter Cover
Product Specification
Gray Color; 10" Nominal Length; Plastic Material; 1 EA Quantity; Small Size Group; Filter Cover Type
Long Description
Filter Cover; Gray Color; 10" Nominal Length; Plastic Material; 1 EA Quantity; Small Size Group; Filter Cover Type; Used With PA700 Series

