Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg PSC266
18421336 Fluid Power 

WINTERS THERMOGAUGES WINTERS THERMOGAUGES

PSC266

Description

PSC266 SAFETY CASE GAUGE ; 4 DIAL 1/4 BTM 100PSI DRY

PSC Safety Case Pressure Gauge; 4" Dial; 1/4" NPT; Bottom Connection; 0 to 100 PSI/KPA Range

Part #

PSC266

BDI #
18421336

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WINTERS THERMOGAUGES
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311262117
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PSC Safety Case Pressure Gauge; 4" Dial; 1/4" NPT; Bottom Connection; 0 to 100 PSI/KPA Range
Long Description
PSC Safety Case Pressure Gauge; 4" Dial; 1/4" NPT; Bottom Connection; 0 to 100 PSI/KPA Range