https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMTN8aW1hZ2UvanBlZ3xhREV4TDJnME1TOHhNRFF4T0RZeU9UQTFNRE01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJd05qSmZNekF3ZURNd01DNXFjR2N8ODI2NjBlNmVkOTc0MWZjY2YxM2UyMTk4NDE0ZGU1MWEyYTc1YTBkODBhZTc0MWFhNjc4NWI2OTExN2NkZTFhNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMTN8aW1hZ2UvanBlZ3xhREV4TDJnME1TOHhNRFF4T0RZeU9UQTFNRE01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJd05qSmZNekF3ZURNd01DNXFjR2N8ODI2NjBlNmVkOTc0MWZjY2YxM2UyMTk4NDE0ZGU1MWEyYTc1YTBkODBhZTc0MWFhNjc4NWI2OTExN2NkZTFhNQ
GRUNDFOS PUMPS
GRUNDFOS PUMPS
CRN 3-11 A-FGJ-A-E-HQQE
GRUNDFOS PUMPS GRUNDFOS PUMPS
Description
CRN 3-11 A-FGJ-A-E-HQQE CENTRIFUGAL PUMP ; 2HP 208-230/460V 3 PHASE MULTI-STAGE
Centrifugal Pump; 1.1KW Power; 220/240/380/415VAC at 50HZ Voltage; 3 Phase; 1-1/4" NPT Discharge Port; 1-1/4" NPT Suction Port; Vertical Orientation; Water Fluid; 25Bar Maximum Operating Pressure; 11 Stage
Part #
CRN 3-11 A-FGJ-A-E-HQQE
BDI #
25202062
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Pumps/CRN-3-11-A-FGJ-A-E-HQQE/p/25202062
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151503
Weight / Kilogram
0
Product Group - BDI
F02272
Harmonized Tariff Code
8413.70.10.00
Noun
Pump
Keyword String
Centrifugal
Manufacturer URL
https://www.grundfos.com
Weight / LBS
70.107
Product Detail
Centrifugal Pump
Product Specification
1.1KW Power; 220/240/380/415VAC at 50HZ Voltage; 3 Phase; 1-1/4" NPT Discharge Port; 1-1/4" NPT Suction Port; Vertical Orientation; Water Fluid; 25Bar Maximum Operating Pressure; 11 Stage
Long Description
Centrifugal Pump; 1.1KW Power; 220/240/380/415VAC at 50HZ Voltage; 3 Phase; 1-1/4" NPT Discharge Port; 1-1/4" NPT Suction Port; Vertical Orientation; Water Fluid; 25Bar Maximum Operating Pressure; 11 Stage
