https://www.bdiexpress.com/medias/INDSKFXXXXXX-17228812-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4MTh8aW1hZ2UvanBlZ3xhRGRpTDJnMk1pOHhNREE1TURBeE9UYzRNalk0Tmk5SlRrUlRTMFpZV0ZoWVdGaGZNVGN5TWpnNE1USmZNekF3ZURNd01DNXFjR2N8OTI0YWRkNzhmODQzYzlkYzQxMmY0MDZlMWJhZTA4MzY1OThlODdhMDMwNWU4ZjI1YWZkOTk2ZDllNDFiNjFiYw
https://www.bdiexpress.com/medias/INDSKFXXXXXX-17228812-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4MTh8aW1hZ2UvanBlZ3xhRGRpTDJnMk1pOHhNREE1TURBeE9UYzRNalk0Tmk5SlRrUlRTMFpZV0ZoWVdGaGZNVGN5TWpnNE1USmZNekF3ZURNd01DNXFjR2N8OTI0YWRkNzhmODQzYzlkYzQxMmY0MDZlMWJhZTA4MzY1OThlODdhMDMwNWU4ZjI1YWZkOTk2ZDllNDFiNjFiYw
SKF
SKF
THAP 150E/SK1
SKF SKF
Description
THAP 150E/SK1 AIR DRIVEN OIL INJECTOR
Air-Driven Pump And Injector; 150Mpa Nominal Hydraulic Pressure; 7Bar Operating Air Pressure; 200 Liter Per Minute Air Consumption; 0 To 45 Deg C Operating Temperature Range; 1.92Cucm Volume/Stroke; G3/4" Oil Outlet; 350MM Length; 202MM Height; 171MM Width; Kit Includes Pump, High Pressure Hose And Connecting Nipples
Part #
THAP 150E/SK1
BDI #
24761633
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Pumps/THAP-150E-SK1/p/24761633
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
21.787
EAN
7316576917875
Product Group - BDI
F02170
Noun
Pump
Product Detail
Air-Driven Pump And Injector
Product Specification
150Mpa Nominal Hydraulic Pressure; 7Bar Operating Air Pressure; 200 Liter Per Minute Air Consumption; 0 To 45 Deg C Operating Temperature Range; 1.92Cucm Volume/Stroke; G3/4" Oil Outlet; 350MM Length; 202MM Height; 171MM Width; Kit Includes Pump, High Pressure Hose And Connecting Nipples
Long Description
Air-Driven Pump And Injector; 150Mpa Nominal Hydraulic Pressure; 7Bar Operating Air Pressure; 200 Liter Per Minute Air Consumption; 0 To 45 Deg C Operating Temperature Range; 1.92Cucm Volume/Stroke; G3/4" Oil Outlet; 350MM Length; 202MM Height; 171MM Width; Kit Includes Pump, High Pressure Hose And Connecting Nipples
