https://www.bdiexpress.com/medias/MFRDVCXXXXXX-RC100EZCR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYyM3xpbWFnZS9qcGVnfGFEVXdMMmd4T1M4eE1EazNOREkyT0RBek1UQXdOaTlOUmxKRVZrTllXRmhZV0ZoZlVrTXhNREJGV2tOU1h6TXdNSGd6TURBdWFuQm58M2MxMGFiYWJkNzFiMGRmZjJmODVlOGRkYmRkNTA4NmM0Y2ViODFjNGIxZjNjMTZhOWMxNGYzOTMzZGUzOGE3ZA
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-RC100EZCR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYyM3xpbWFnZS9qcGVnfGFEVXdMMmd4T1M4eE1EazNOREkyT0RBek1UQXdOaTlOUmxKRVZrTllXRmhZV0ZoZlVrTXhNREJGV2tOU1h6TXdNSGd6TURBdWFuQm58M2MxMGFiYWJkNzFiMGRmZjJmODVlOGRkYmRkNTA4NmM0Y2ViODFjNGIxZjNjMTZhOWMxNGYzOTMzZGUzOGE3ZA
DIXON VALVE
DIXON VALVE
RC300EZCR
DIXON VALVE DIXON VALVE
Description
RC300EZCR CAM AND GROOVE COUPLER ; 3IN BUNA N SEAL 125PSI 316SS
Coupler; 150 PSI Operating Pressure; 316 Stainless Steel Material; 3" Size; Nitrile Rubber Seal
Part #
RC300EZCR
BDI #
19329147
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/RC300EZCR/p/19329147
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
1.884
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
150 PSI Operating Pressure; 316 Stainless Steel Material; 3" Size; Nitrile Rubber Seal
Long Description
Coupler; 150 PSI Operating Pressure; 316 Stainless Steel Material; 3" Size; Nitrile Rubber Seal
