

BIMBA
BIMBA
SR092-DP
BIMBA BIMBA
Description
SR092-DP STAINLESS BODY AIR CYLINDER ; 1-1/16"BORE 2" STROKE PIVOT TYPE
Pneumatic Cylinder; Double Acting; 1-1/16" Bore; 2" Stroke; 5/16" Rod Diameter; 5/16" NPT Ports; Stainless Steel Rod; Aluminum Body
Part #
SR092-DP
BDI #
20077652
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/SR092-DP/p/20077652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.005
Product Group - BDI
A03142
Harmonized Tariff Code
8412.31.00.80
Noun
Cylinder
Keyword String
Pneumatic
Manufacturer URL
https://www.bimba.com
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 1-1/16" Bore; 2" Stroke; 5/16" Rod Diameter; 5/16" NPT Ports; Stainless Steel Rod; Aluminum Body
Long Description
Pneumatic Cylinder; Double Acting; 1-1/16" Bore; 2" Stroke; 5/16" Rod Diameter; 5/16" NPT Ports; Stainless Steel Rod; Aluminum Body