Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg TIH 030M/230V
1417797 Fluid Power 

SKF SKF

TIH 030M/230V

Description

TIH 030M/230V

Induction Heater; 230V Voltage; 50-60Hz Frequency; 0 - 250 Degree C Temperature Rating; 2KVA Maximum Power Consumption; 95MM Coil Diameter; K-Type Magnetic Probe; Steel And Glass Filled Polyamide Housing Material

Part #

TIH 030M/230V

BDI #
1417797

Details

184400.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 184,400.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
40101831
Weight / Kilogram
21.725
EAN
7316572338445
Product Group - BDI
G00160
Noun
Heater
Keyword String
Induction
Manufacturer URL
Product Detail
Induction Heater
Product Specification
230V Voltage; 50-60Hz Frequency; 0 - 250 Degree C Temperature Rating; 2KVA Maximum Power Consumption; 95MM Coil Diameter; K-Type Magnetic Probe; Steel And Glass Filled Polyamide Housing Material
Long Description
Induction Heater; 230V Voltage; 50-60Hz Frequency; 0 - 250 Degree C Temperature Rating; 2KVA Maximum Power Consumption; 95MM Coil Diameter; K-Type Magnetic Probe; Steel And Glass Filled Polyamide Housing Material