https://www.bdiexpress.com/medias/INDAACVALVEXX-06F22C2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA3OXxpbWFnZS9qcGVnfGFETXdMMmhrWWk4eE1EYzJPVFl3TURNME9ERTVNQzlKVGtSQlFVTldRVXhXUlZoWVh6QTJSakl5UXpKZk16QXdlRE13TUM1cWNHY3wzZGNhODM3OGY0ODQ2ZmZlNmExMmUxMGE5NzM1ZDgzZjY1YzBmN2M0MzVmODdjODUwYjVkYmNjMGEwMmQyM2Y1
https://www.bdiexpress.com/medias/INDAACVALVEXX-06F22C2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA3OXxpbWFnZS9qcGVnfGFETXdMMmhrWWk4eE1EYzJPVFl3TURNME9ERTVNQzlKVGtSQlFVTldRVXhXUlZoWVh6QTJSakl5UXpKZk16QXdlRE13TUM1cWNHY3wzZGNhODM3OGY0ODQ2ZmZlNmExMmUxMGE5NzM1ZDgzZjY1YzBmN2M0MzVmODdjODUwYjVkYmNjMGEwMmQyM2Y1
PARKER
PARKER
06F22C2140AAF4C15
PARKER PARKER
Description
06F22C2140AAF4C15 SOLENOID VALVE ; POR
Flow Control Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 220/50 VAC | 240/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot; 200 PSI; 0 To 180 Deg F; NBR Seal; Brass
Part #
06F22C2140AAF4C15
BDI #
1477002
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/06F22C2140AAF4C15/p/1477002
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot
Voltage
220/50 VAC | 240/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
200 PSI
Operating Pressure Range
5 To 200 PSI
Operating Temperature Range
0 To 180 Deg F
Seal Type
NBR
Body Material
Brass
Inch - Metric
Inch
Other Features
1/2" NPT Conduit | 18" Leads
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 220/50 VAC | 240/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot; 200 PSI; 0 To 180 Deg F; NBR Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

