Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0820402011 https://www.bdiexpress.com/medias/INDAP4VALVEX-ST-0820402011-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg3NHxpbWFnZS9qcGVnfGFHWXdMMmhtWkM4NU9ERXdNRFF4TnpNek1UVXdMMGxPUkVGUU5GWkJURlpGV0Y5VFZGOHdPREl3TkRBeU1ERXhYek13TUhnek1EQXVhbkJufGIxYjQ0ZmJlM2FlNmI0ZGM4YTYwODExYjk0MDY0MGM5NTM2OTExNWFiMWRhMjE3MDBlOThmZDlhMDc5MDE2Y2M
1401885 Hydraulic and Pneumatic Valves 

AVENTICS AVENTICS

0820402011

Description

0820402011 DIRECTIONAL VALVE ; POR 3/2

Flow Control Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Push Button | Air Return; 145 PSI; 5 To 176 Deg F; Stainless Steel

Part #

0820402011

BDI #
1401885

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.18
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Push Button | Air Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-14 To 145 PSI
Operating Temperature Range
5 To 176 Deg F
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
Non-Locking
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.aventics.com
Weight / LBS
0.39683
Long Description
Flow Control Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Push Button | Air Return; 145 PSI; 5 To 176 Deg F; Stainless Steel
Overall Width
0.945 Inch | 24 Millimeter
Overall Height
3.248 Inch | 82.5 Millimeter
Overall Length
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh