

25092914
Hydraulic and Pneumatic Valves
JAMESBURY VALVES
JAMESBURY VALVES
1/4IN J9FB-2236XTB
JAMESBURY VALVES JAMESBURY VALVES
Description
1/4IN J9FB-2236XTB BALL VALVE ; 1/4IN FIRE TITE STD CS BODY
Ball Valve; 1/4" FNPT; 2000PSI CWP Working Pressure Rating; Carbon Steel Body Material; 316 Stainless Steel Ball and Stem Material; Xtreme Seat
Part #
1/4IN J9FB-2236XTB
BDI #
25092914
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/1-4IN-J9FB-2236XTB/p/25092914
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.valmet.com
Product Detail
Ball Valve
Product Specification
1/4" FNPT; 2000PSI CWP Working Pressure Rating; Carbon Steel Body Material; 316 Stainless Steel Ball and Stem Material; Xtreme Seat
Long Description
Ball Valve; 1/4" FNPT; 2000PSI CWP Working Pressure Rating; Carbon Steel Body Material; 316 Stainless Steel Ball and Stem Material; Xtreme Seat