

SMC
SMC
10-VQ110L-6LO
SMC SMC
Description
10-VQ110L-6LO ; VALVECOMPACTLATCHINGC/ROOM
Poppet Valve; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid Plunger | Spring Return; 102 PSI; 14 To 122 Deg F; Plastic
Part #
10-VQ110L-6LO
BDI #
17847862
Details
84.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/10-VQ110L-6LO/p/17847862
Your Price
$ 84.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.025
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid Plunger | Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Body Material
Plastic
Inch - Metric
Inch
Other Features
Without Sub Plate | Latching Positive Common | L Plug Connector Without Connector With Light and Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.02778
Long Description
Poppet Valve; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid Plunger | Spring Return; 102 PSI; 14 To 122 Deg F; Plastic
Overall Width
0.386 Inch | 9.8 Millimeter
Overall Height
1.012 Inch | 25.7 Millimeter
Overall Length
1.276 Inch | 32.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh